Motion
NA4926
Needle Roller Bearing - 130 mm Bore, 180 mm OD, 50 mm Width, Open
MI ITEM #05073711
MFR #NA4926
List Price$1,234.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 130 mm Bore, 180 mm OD, 50 mm Width, Open
MI ITEM #05073711
MFR #NA4926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,234.73/each for your price

Overview

Mfr description
NA4926 SOLID RACE CAGED BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    45200 lbf
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    111000 lbf
  • Max Rpm
    2800 rpm
  • Flanges
    No Flange
  • Series
    NA49
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617 / ISO 1206 / JIS B 1536
  • Lubrication Type
    Rust Preventative
  • UPC_NO
    605790196430
  • Weight
    8.35 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4926 Machined Type Needle Roller Bearing features a 130 mm bore diameter, 180 mm outside diameter, 50 mm overall width, and an open closure design, making it suitable for mining equipment and industrial gear drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text