Motion
Y-114
Needle Roller Bearing - Open Ends, 0.6875 in Bore, 0.8750 in OD, 0.2500 in Width, Open
MI ITEM #05073712
MFR #Y-114
List Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open Ends, 0.6875 in Bore, 0.8750 in OD, 0.2500 in Width, Open
MI ITEM #05073712
MFR #Y-114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.75/each for your price

Overview

Mfr description
Y-114 DRAWN CUP FULL COMPLEMENT

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1014 Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Y-114
  • Bore Type
    Straight
  • Material
    1014 Steel
  • UPC_NO
    605790193606
  • Weight
    0.022 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The Y-114 Needle Roller Bearing offers a 0.6875 in bore diameter, open closure type with open ends design, 0.8750 in outside diameter, 0.2500 in overall width, and 0.022 lbs weight, making it ideal for light-duty mechanical assemblies and precision equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text