Motion
CRSBE-56
Needle Roller Bearing - 3.5000 in Bore, 3.5000 in OD, 2.0000 in Width, Open
Mi Item #05073715
MFR #CRSBE-56
Price$592.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 3.5000 in Bore, 3.5000 in OD, 2.0000 in Width, Open
Mi Item #05073715
MFR #CRSBE-56

Mfr description
CRSBE-56 TRACK ROLLER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.32/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    2.0000 in
  • Precision Rating
    Not Rated
  • Weight
    6.85 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The CRSBE-56 Needle Roller Bearing features a 3.5000 in bore diameter, 3.5000 in outside diameter, 2.0000 in overall width, open closure type, and a weight of 6.85 lbs, making it ideal for heavy-duty industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Grease
  • Max Rpm
    950 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24900 lbf
  • Radial Static Load Capacity
    51000 lbf
  • Roller Type
    Needle Roller
  • Series
    CRS
  • Standards Met
    ANSI/ABMA 18.2
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    605790198533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)