Motion
CRSBE-64
Flanged Cam Follower-Hex Head - CRS Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length, Open, Steel Material
MI ITEM #05073716
MFR #CRSBE-64
Price$567.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower-Hex Head - CRS Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length, Open, Steel Material
MI ITEM #05073716
MFR #CRSBE-64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$567.45/each

Specifications

Dimensions

  • Outside Diameter
    4.0000 in
  • Overall Width
    2.2500 in
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    1.5000 in
  • Thread Size
    1-1/2-12
  • Weight
    10.24 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Head Type
    Hex Head
  • Max Rpm
    780 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    31100 lbf
  • Radial Static Load Capacity
    72200 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    CRS
  • Standards Met
    ANSI/ABMA 18.2
  • Stud Type
    Eccentric
  • UPC_NO
    605790194597

Overview

Mfr description
CRSBE-64 TRACK ROLLER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought