Overview
Mfr description
JC-47 CAGE AND ROLLER ASSEMBLY
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Bore TypeStraight
- SeriesJC
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberJC-47
- UPC_NO605790191237
- Weight0.15 lbs
- Product TypeNeedle Roller Bearings
- Long DescriptionThe JC-47 Needle Roller Bearing features a 0.2500 in bore diameter, 0.3750 in outside diameter, 0.3750 in overall width, and a weight of 0.15 lbs, making it suitable for miniature applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data