Motion
KRV30.2RS.SK

JTEKT KOYO (NRB)
KRV30.2RS.SK

Needle Roller Bearing - 10 mm Bore, 26 mm OD, 1.4375 in Width, Open
Mi Item #05073730
MFR #KRV30.2RS.SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
KRV30.2RS.SK

Needle Roller Bearing - 10 mm Bore, 26 mm OD, 1.4375 in Width, Open
Mi Item #05073730
MFR #KRV30.2RS.SK

Mfr description
KRV26.SK TRACK ROLLER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    1.4375 in
  • Precision Rating
    Not Rated
  • Weight
    0.23 lbs

Details

  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The KRV30.2RS.SK Needle Roller Bearing features a 10 mm bore diameter, 26 mm outside diameter, 1.4375 in overall width, open closure type, and a weight of 0.23 lbs, making it suitable for specialized applications.
  • Lubrication Hole Type
    No Hole
  • Needle Bearing Type
    Roller & Cage Assembly
  • Product Type
    Needle Roller Bearings
  • Series
    KRV
  • UPC_NO
    605790251573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)