Overview
Mfr description
RA-47204 SOLID RACE INNER RING
Specifications
- SeriesRA
- UPC_NO605790254611
- Weight0.06 lbs
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe RA-47204 is a needle roller bearing inner ring weighing 0.06 lbs; bore diameter, outside diameter, and overall width are not specified in the provided data.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data