Motion
TRA-1220;PDL051

JTEKT KOYO (NRB)
TRA-1220;PDL051

Thrust Washer - Needle Roller Thrust, 3/4 in ID, 1-1/4 in OD, 1/32 in Width
MI ITEM #05073736
MFR #TRA-1220;PDL051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRA-1220;PDL051

Thrust Washer - Needle Roller Thrust, 3/4 in ID, 1-1/4 in OD, 1/32 in Width
MI ITEM #05073736
MFR #TRA-1220;PDL051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRA-1220;PD;L617 THRUST WASHER

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    NTA-1220
  • Bore Diameter
    3/4 in
  • UPC_NO
    605790229596
  • Overall Width
    0.0313 in
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought