Overview
Mfr description
TRA-2435;PD;L617 THRUST WASHER
Specifications
- Washer TypeThrust Washer
- Compatible Bearing TypeNeedle Roller Thrust
- Outside Diameter
- Compatible Bearing Part NumberNTA-2435
- Bore Diameter1-1/2 in
- UPC_NO605790229893
- Overall Width0.0313 in
- Weight0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data