Motion
TRA-3648
Ball Thrust Bearing Washer - 2.2500 in ID, 3.0000 in OD
MI ITEM #05073745
MFR #TRA-3648
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 2.2500 in ID, 3.0000 in OD
MI ITEM #05073745
MFR #TRA-3648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRA-3648;PD;L125 THRUST WASHER

Specifications

  • Inside Diameter
    2.2500 in
  • Outside Diameter
    3.0000 in
  • Manufacturer Catalog Number
    PDL125, TRA-3648
  • UPC_NO
    605790229831
  • Bearing Type
    Plain Sleeve Thrust Washers
  • Standards Met
    ANSI/ABMA Std. 21.2
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text