Motion
TRA-4052;PDL125

JTEKT KOYO (NRB)
TRA-4052;PDL125

Plain Thrust Bearing Washer - 2.5000 in ID, 3.2500 in OD
Mi Item #05073747
MFR #TRA-4052;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRA-4052;PDL125

Plain Thrust Bearing Washer - 2.5000 in ID, 3.2500 in OD
Mi Item #05073747
MFR #TRA-4052;PDL125

Mfr description
TRA-4052;PD;L125 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    2.5000 in
  • Outside Diameter
    3.2500 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Plain Sleeve Thrust Washers
  • Manufacturer Catalog Number
    PDL125, TRA-4052
  • Standards Met
    ANSI/ABMA Std. 21.2
  • UPC_NO
    605790225536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)