Motion
TRA-4860;PDL051

JTEKT KOYO (NRB)
TRA-4860;PDL051

Thrust Washer - Needle Roller Thrust, 3 in ID, 3-3/4 in OD, 1/32 in Width
MI ITEM #05073750
MFR #TRA-4860;PDL051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRA-4860;PDL051

Thrust Washer - Needle Roller Thrust, 3 in ID, 3-3/4 in OD, 1/32 in Width
MI ITEM #05073750
MFR #TRA-4860;PDL051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRA-4860;PD;L051 THRUST WASHER

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    NTA-4860
  • Bore Diameter
    3 in
  • UPC_NO
    605790230158
  • Overall Width
    0.0313 in
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought