Motion
TRB-1625
Ball Thrust Bearing Washer - 1.0000 in ID, 1.5625 in OD
MI ITEM #05073757
MFR #TRB-1625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 1.0000 in ID, 1.5625 in OD
MI ITEM #05073757
MFR #TRB-1625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Outside Diameter
    1.5625 in
  • Weight
    0.02 lbs

Details

  • Bearing Type
    Plain Sleeve Thrust Washers
  • Manufacturer Catalog Number
    PDL051, TRB-1625
  • Standards Met
    ANSI/ABMA Std. 21.2
  • UPC_NO
    605790229817

Overview

Mfr description
TRB-1625;PDL051 THRUST WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought