Motion
TRB-2031
Ball Thrust Bearing Washer - 1.2500 in ID, 1.9375 in OD
Mi Item #05073761
MFR #TRB-2031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 1.2500 in ID, 1.9375 in OD
Mi Item #05073761
MFR #TRB-2031

Mfr description
TRB-2031;PD;L125 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.2500 in
  • Outside Diameter
    1.9375 in
  • Weight
    0.03 lbs

Details

  • Bearing Type
    Plain Sleeve Thrust Washers
  • Manufacturer Catalog Number
    PDL125, TRB-2031
  • Standards Met
    ANSI/ABMA Std. 21.2
  • UPC_NO
    605790230011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)