Overview
Mfr description
TRB-2435;PD;L125 THRUST WASHER
Specifications
- Inside Diameter1.5000 in
- Outside Diameter2.1875 in
- Manufacturer Catalog NumberPDL125, TRB-2435
- UPC_NO605790225468
- Bearing TypePlain Sleeve Thrust Washers
- Standards MetANSI/ABMA Std. 21.2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data