Overview
Mfr description
TRB-2840;PD;L125 THRUST WASHER
Specifications
- Inside Diameter1.7500 in
- Outside Diameter2.5000 in
- Manufacturer Catalog NumberPDL125, TRB-2840
- UPC_NO605790225857
- Bearing TypePlain Sleeve Thrust Washers
- Standards MetANSI/ABMA Std. 21.2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data