Motion
TRC-2233
Ball Thrust Bearing Washer - 1.3750 in ID, 2.0625 in OD
Mi Item #05073774
MFR #TRC-2233
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 1.3750 in ID, 2.0625 in OD
Mi Item #05073774
MFR #TRC-2233

Mfr description
TRC-2233;PD;L051 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.3750 in
  • Outside Diameter
    2.0625 in

Details

  • Bearing Type
    Plain Sleeve Thrust Washers
  • Manufacturer Catalog Number
    PDL051, TRC-2233
  • Standards Met
    ANSI/ABMA Std. 21.2
  • UPC_NO
    605790230127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)