Overview
Mfr description
TRC-2233;PD;L125 THRUST WASHER
Specifications
- Inside Diameter1.3750 in
- Outside Diameter2.0625 in
- Manufacturer Catalog NumberPDL125, TRC-2233
- UPC_NO605790226250
- Bearing TypePlain Sleeve Thrust Washers
- Standards MetANSI/ABMA Std. 21.2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data