Motion
TRD-1625;PDL125

JTEKT KOYO (NRB)
TRD-1625;PDL125

Plain Thrust Bearing Washer - 1.0000 in ID, 1.5625 in OD
MI ITEM #05073782
MFR #TRD-1625;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRD-1625;PDL125

Plain Thrust Bearing Washer - 1.0000 in ID, 1.5625 in OD
MI ITEM #05073782
MFR #TRD-1625;PDL125

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRD-1625;PD;L125 THRUST WASHER

Specifications

  • Inside Diameter
    1.0000 in
  • Outside Diameter
    1.5625 in
  • Manufacturer Catalog Number
    PDL125, TRD-1625
  • UPC_NO
    605790229978
  • Bearing Material
    Steel
  • Bearing Type
    Plain Sleeve Thrust Washers
  • Standards Met
    ANSI/ABMA Std. 21.2
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought