Specifications
Dimensions
- Inside Diameter1.3750 in
- Outside Diameter2.0625 in
Details
- Bearing TypePlain Sleeve Thrust Washers
- Manufacturer Catalog NumberPDL051, TRD-2233
- Standards MetANSI/ABMA Std. 21.2
- UPC_NO605790230271
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)