Specifications
Dimensions
- Inside Diameter0.2500 in
- Outside Diameter0.6875 in
Details
- Bearing TypePlain Sleeve Thrust Washers
- Manufacturer Catalog NumberPDL125, TRA-411
- Standards MetANSI/ABMA Std. 21.2
- UPC_NO605790226045
Overview
Mfr description
TRA-411;PD;L125 THRUST WASHER