Motion
TRA-512;PDL125

JTEKT KOYO (NRB)
TRA-512;PDL125

Thrust Washer - Needle Roller Thrust, 0.7500 in OD, 0.0313 in Width
MI ITEM #05073791
MFR #TRA-512;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRA-512;PDL125

Thrust Washer - Needle Roller Thrust, 0.7500 in OD, 0.0313 in Width
MI ITEM #05073791
MFR #TRA-512;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRA-512;PD;L125 THRUST WASHER

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • ManufacturerName (description attribute)
    KOYO Bearings
  • Compatible Bearing Part Number
    NTA-512
  • Bearing Material
    1074 Steel
  • Bore Diameter
    0.3125 in
  • UPC_NO
    605790226106
  • Bore Type
    Round
  • Description
    Thrust Washer
  • Operating Temperature Range
    -30 to 110 °C
  • Overall Width
    0.0313 in
  • Weight
    0.003 lbs
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Series
    TRA
  • Thrust Bearing Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text