Motion
TRA-613;PDL125

JTEKT KOYO (NRB)
TRA-613;PDL125

Thrust Washer - Needle Roller Thrust, 0.8125 in OD, 0.0313 in Width
Mi Item #05073793
MFR #TRA-613;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRA-613;PDL125

Thrust Washer - Needle Roller Thrust, 0.8125 in OD, 0.0313 in Width
Mi Item #05073793
MFR #TRA-613;PDL125

Mfr description
TRA-613;PD;L125 THRUST WASHER
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter  
    0.8125 in
  • Overall Width
    0.0313 in
  • Weight
    0.003 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    NTA-613
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Series
    TRA
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790226113
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)