Motion
TRB-411
Ball Thrust Bearing Washer - 0.2500 in ID, 0.6875 in OD
MI ITEM #05073797
MFR #TRB-411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 0.2500 in ID, 0.6875 in OD
MI ITEM #05073797
MFR #TRB-411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRB-411;PD;L125 THRUST WASHER

Specifications

  • Inside Diameter
    0.2500 in
  • Outside Diameter
    0.6875 in
  • Manufacturer Catalog Number
    PDL125, TRB-411
  • UPC_NO
    605790229565
  • Bearing Type
    Plain Sleeve Thrust Washers
  • Standards Met
    ANSI/ABMA Std. 21.2
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text