Motion
TRB-613;PDL125

JTEKT KOYO (NRB)
TRB-613;PDL125

Plain Thrust Bearing Washer - 0.3750 in ID, 0.8125 in OD
Mi Item #05073799
MFR #TRB-613;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRB-613;PDL125

Plain Thrust Bearing Washer - 0.3750 in ID, 0.8125 in OD
Mi Item #05073799
MFR #TRB-613;PDL125

Mfr description
TRB-613;PD;L125 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.3750 in
  • Outside Diameter
    0.8125 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Plain Sleeve Thrust Washers
  • Manufacturer Catalog Number
    PDL125, TRB-613
  • Standards Met
    ANSI/ABMA Std. 21.2
  • UPC_NO
    605790226410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)