Motion
TRB-815
Ball Thrust Bearing Washer - 0.5000 in ID, 0.9375 in OD
Mi Item #05073800
MFR #TRB-815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 0.5000 in ID, 0.9375 in OD
Mi Item #05073800
MFR #TRB-815

Mfr description
TRB-815;PD;L051 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Outside Diameter
    0.9375 in
  • Weight
    0.01 lbs

Details

  • Bearing Type
    Plain Sleeve Thrust Washers
  • Manufacturer Catalog Number
    PDL051, TRB-815
  • Standards Met
    ANSI/ABMA Std. 21.2
  • UPC_NO
    605790229534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)