Motion
AXK3552
Roller & Cage Assembly - 35 mm Bore, 52 mm OD
MI ITEM #05073806
MFR #AXK3552
Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 35 mm Bore, 52 mm OD
MI ITEM #05073806
MFR #AXK3552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.05/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    2 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    AS3552, GS.81107 (Housing Plotted), LS3552, WS.81107 (Shaft Plotted)
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    17.4 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    8100 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    3910 lbf
  • Series
    AXK
  • Static Load Capacity
    79.5 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790210853

Overview

Mfr description
AXK3552 THRUST BEARING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text