Motion
AS1024;PDL225

JTEKT KOYO (NRB)
AS1024;PDL225

Thrust Washer - Needle Roller Thrust, 0.9450 in OD, 1 mm Width
MI ITEM #05073808
MFR #AS1024;PDL225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
AS1024;PDL225

Thrust Washer - Needle Roller Thrust, 0.9450 in OD, 1 mm Width
MI ITEM #05073808
MFR #AS1024;PDL225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3940 in
  • Outside Diameter  
    0.9450 in
  • Overall Width
    1 mm
  • Weight
    0.01 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Manufacturer Upc Number
    605790228773
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Standards Met
    ANSI/ABMA Std. 21.2-1988
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790228773
  • Washer Type
    Thrust Washer

Overview

Mfr description
AS1024;PDL225 THRUST WASHER
  • Thrust washer for use with Koyo Torrington NTA-series thrust needle roller and cage assemblies in applications where adjacent components cannot serve as raceways
  • Through-hardened chromium steel for durability and resistance to deformity under heavy loads
  • Flush-ground raceways for higher speeds and greater running accuracy than unground raceways

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought