1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO (NRB)
AS2542
Ball Thrust Bearing Washer - 25 mm ID, 42 mm OD
MI ITEM #
05073812
MFR #
AS2542
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
JTEKT KOYO (NRB) AS2542
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO (NRB)
AS2542
Ball Thrust Bearing Washer - 25 mm ID, 42 mm OD
MI ITEM #
05073812
MFR #
AS2542
Mfr description
AS2542;PDL225 THRUST WASHER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
25 mm
Outside Diameter
42 mm
Weight
0.09 lbs
Details
Bearing Type
Plain Sleeve Thrust Washers
Manufacturer Catalog Number
AS2542, PDL225
Standards Met
ANSI/ABMA Std. 21.2-1988
UPC_NO
605790228919
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items