Motion
AS3552
Ball Thrust Bearing Washer - 35 mm ID, 52 mm OD
MI ITEM #05073813
MFR #AS3552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 35 mm ID, 52 mm OD
MI ITEM #05073813
MFR #AS3552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AS3552;PDL225 THRUST WASHER

Specifications

  • Inside Diameter
    35 mm
  • Outside Diameter
    52 mm
  • Manufacturer Catalog Number
    AS3552, PDL225
  • UPC_NO
    605790228933
  • Bearing Type
    Plain Sleeve Thrust Washers
  • Standards Met
    ANSI/ABMA Std. 21.2-1988
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text