Motion
AS7095;PDL225

JTEKT KOYO (NRB)
AS7095;PDL225

Plain Thrust Bearing Washer - 70 mm ID, 95 mm OD
MI ITEM #05073814
MFR #AS7095;PDL225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
AS7095;PDL225

Plain Thrust Bearing Washer - 70 mm ID, 95 mm OD
MI ITEM #05073814
MFR #AS7095;PDL225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AS7095;PDL225 THRUST WASHER

Specifications

  • Inside Diameter
    70 mm
  • Outside Diameter
    95 mm
  • Manufacturer Catalog Number
    AS7095, PDL225
  • UPC_NO
    605790229220
  • Bearing Material
    Steel
  • Bearing Type
    Plain Sleeve Thrust Washers
  • Standards Met
    ANSI/ABMA Std. 21.2-1988
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text