Motion
AS160200
Ball Thrust Bearing Washer - 160 mm ID, 200 mm OD
MI ITEM #05073820
MFR #AS160200
Your Price$33.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 160 mm ID, 200 mm OD
MI ITEM #05073820
MFR #AS160200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.51/each(List $38.53)

Overview

Mfr description
AS160200 THRUST WASHER

Specifications

  • Inside Diameter
    160 mm
  • Outside Diameter
    200 mm
  • Manufacturer Catalog Number
    AS160200
  • UPC_NO
    605790184697
  • Bearing Type
    Plain Sleeve Thrust Washers
  • Standards Met
    ANSI/ABMA Std. 21.2-1988
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text