Overview
Mfr description
AS0619 THRUST WASHER
Specifications
- Washer TypeThrust Washer
- Compatible Bearing TypeNeedle Roller Thrust
- Outside Diameter
- Compatible Bearing Part NumberAXK0619TN, FNT-619
- Bore Diameter6 mm
- Overall Width1 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data