Motion
CRSBC-8
Crowned Cam Follower - 0.5000 in Roller Dia, 0.1875 in Stud Dia, Sealed
Mi Item #05073851
MFR #CRSBC-8
Price$40.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 0.5000 in Roller Dia, 0.1875 in Stud Dia, Sealed
Mi Item #05073851
MFR #CRSBC-8

Mfr description
CRSBC-8 NRB TRACK ROLLER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.36/each

Specifications

Dimensions

  • Outside Diameter
    1/2 in
  • Overall Length
    0.5000 in
  • Roller Diameter  
    0.5000 in
  • Stud Diameter  
    0.1875 in
  • Thread Size
    10-32 in
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790198472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)