Motion
CRSBE-8
Flat Cam Follower - 0.1875 in Stud Dia, Sealed
MI ITEM #05073853
MFR #CRSBE-8
List Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.1875 in Stud Dia, Sealed
MI ITEM #05073853
MFR #CRSBE-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.70/each for your price

Overview

Mfr description
CRSBE-8 NRB TRACK ROLLER ASSEMBLY

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Stud Diameter
  • Closure Type
    Sealed
  • Outside Diameter
    1/2 in
  • Operating Temperature Range
    -25 to +225 °F
  • Overall Length
    0.5000 in
  • Eccentricity
    0.0100 in
  • Finish Coating
    Oxide
  • Standards Met
    ANSI/ABMA Std. 18.2
  • Lubrication Hole Location
    None
  • UPC_NO
    605790207211
  • Weight
    0.04 lbs
  • Overall Width
    0.2500 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text