Motion
HK1312
Drawn Cup Bearing - Open Ends, 13 mm Bore, 19 mm OD, 12 mm Width, Open
MI ITEM #05073855
MFR #HK1312
List Price$11.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 13 mm Bore, 19 mm OD, 12 mm Width, Open
MI ITEM #05073855
MFR #HK1312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.24/each for your price

Overview

Mfr description
HK1312 NRB DRAWN CUP CAGED BEARING
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
  • Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
  • Meets standards DIN 618-1 and ISO 3245 for quality assurance

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Max Rpm
    14000 rpm, 22000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR10x13x12.5
  • Manufacturer Upc Number
    605790190834
  • UPC_NO
    605790190834
  • Weight
    0.05 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text