Motion
HK1412
Drawn Cup Bearing - Open Ends, 14 mm Bore, 20 mm OD, 12 mm Width, Open
Mi Item #05073856
MFR #HK1412
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 14 mm Bore, 20 mm OD, 12 mm Width, Open
Mi Item #05073856
MFR #HK1412

Mfr description
HK1412 NRB DRAWN CUP CAGED BEARING
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.67/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR10x14x12
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1412 Drawn Cup Needle Roller Bearing offers a 14 mm bore diameter, open closure type, 20 mm outside diameter, 12 mm overall width, and 0.024 lbs weight, making it ideal for automotive and industrial systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790203848
  • Max Rpm
    14000 rpm, 21000 rpm
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790203848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)