Motion
902L3
Locking Pliers - Hex, 5 in Overall Length
MI ITEM #05073885
MFR #902L3
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Hex, 5 in Overall Length
MI ITEM #05073885
MFR #902L3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.04/each

Specifications

Dimensions

  • Overall Length
    5 in
  • Weight
    0.40 lbs

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Includes Cutter
  • Jaw Style
    Hex
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    1-1/8 in
  • Nose Shape
    Curved
  • Release Type
    Trigger Release
  • UPC_NO
    038548009049

Overview

Mfr description
902L3 LOCKING PLIERS CURVED 5"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought