Motion
0142508
Spiral Flute Tap - 313 Series, PM High Speed Steel Material, TiCN Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #05074004
MFR #0142508
Price$74.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 313 Series, PM High Speed Steel Material, TiCN Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #05074004
MFR #0142508

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.00/each

Specifications

Dimensions

  • Helix Angle
    15 °
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Tapping Depth
    7/8 in
  • Thread Size
    #10 – 32

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    TiCN
  • Flute Direction
    Right Hand
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    3
  • Series
    313
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF

Overview

Mfr description
0142508 TAP 10-32 H3 3RX BOTT (1.5P)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought