Motion
SS5V1-10FD1-08BS-C4-D

SMC CORP OF AMERICA
SS5V1-10FD1-08BS-C4-D

5 Port Solenoid Valve Manifold
Mi Item #05074241
MFR #SS5V1-10FD1-08BS-C4-D
Price$319.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-10FD1-08BS-C4-D

5 Port Solenoid Valve Manifold
Mi Item #05074241
MFR #SS5V1-10FD1-08BS-C4-D

Mfr description
SS5V1-10FD1-08BS-C4-D 8-STATION MAI
  • Tie rod base manifold for SV1000 valve
  • D-sub connector or flat ribbon cable
  • Maximum number of solenoids: 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.42/each

Specifications

Dimensions

  • Overall Height
    59.5 mm
  • Overall Length
    185.5 mm
  • Overall Width
    97.1 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air
  • For Use With Series
    SV1000
  • Manifold Port(s)
    4 mm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Stations
    8
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SV
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)