Motion
26601
Envision® Paper Towel Roll - 7.870 in Width, 800 Lft Roll Length, White Color
MI ITEM #05074259
MFR #26601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Paper Towel Roll - 7.870 in Width, 800 Lft Roll Length, White Color
MI ITEM #05074259
MFR #26601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    800 Lft
  • Towel Width
    7.870 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Industry Standards Met
    CCD-086
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310266015
  • Meets Industry Standards By
    EPA, EcoLogo
  • Paper Towel Roll Type
    Hardwound
  • Plain Or Pattern
    Plain
  • Roll Or Sheets
    Roll
  • To Use With
    GP#59316, GP#59317, GP#59489

Overview

Mfr description
26601 ROLL TOWEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought