Motion
CQ2A12-35DCM-X439

SMC CORP OF AMERICA
CQ2A12-35DCM-X439

Compact Cylinder With Both Ends Tapped Mounting, Bore Size 12 Mm
MI ITEM #05074375
MFR #CQ2A12-35DCM-X439
List Price$138.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A12-35DCM-X439

Compact Cylinder With Both Ends Tapped Mounting, Bore Size 12 Mm
MI ITEM #05074375
MFR #CQ2A12-35DCM-X439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.65/each for your price

Overview

Mfr description
CQ2A12-35DCM-X439 CYL, COMPACT LONG STK

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    35 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Magnet
    None
  • Mounting Type
    Both Ends Tapped
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought