Motion
66252837771

NORTON ABRASIVES
66252837771

Norton Tool & Cutter Grinding Wheel - Grade: K, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #05074399
MFR #66252837771
Price$241.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252837771

Norton Tool & Cutter Grinding Wheel - Grade: K, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #05074399
MFR #66252837771

Mfr description
66252837771 WHL 6X3/4X1-1/4 TYPE 12 5SG-
  • Type 12 dish wheels with a high-performing, seeded-gel ceramic alumina and friable aluminum oxide abrasive blend for fast stock removal and superior cutting
  • 3 – 5X more life than aluminum oxide wheels and 2X the stock removal rates of other abrasives
  • High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.34/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    6 in
  • Face Rim Width
    3/8 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    3/4 in
  • Weight
    0.65 lb
  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Remove stock fast, and get a cool cut with the SG 5SG CA Type 12 toolroom wheel greater than 4". The wheel's abrasive self-sharpens, which means less burn and dressing. The excellent cutting performance of the seeded gel ceramic alumina and friable aluminum oxide abrasive blend makes this wheel last up to five times longer than other aluminum oxide wheels while offering up to two times the stock removal rate when compared to traditional abrasives. Its high-performance bond yields excellent productivity and versatility for grinding tool steels, hard and soft steels and aerospace alloys.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Color
    Blue
  • Color Finish
    Blue
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Grade
    K
  • Grit Grade
    K
  • Grit Number
    60
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66252837771
  • Manufacturer Upc Number
    662528377714
  • Material
    Aluminum Oxide
  • Max Rpm
    4140 rpm
  • Maximum Speed
    4140 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Specification
    5SG60-KVS
  • UPC_NO
    66252837771
  • Wheel Color
    Blue
  • Wheel Type
    Type 12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)