Motion
DCP37SWIV
Air Chief Pneumatic Ball Swivel Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 250 psi PSI, 1/4 in Body Size
MI ITEM #05074499
MFR #DCP37SWIV
Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Ball Swivel Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 250 psi PSI, 1/4 in Body Size
MI ITEM #05074499
MFR #DCP37SWIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.79/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.106 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPT
  • Material
    Steel
  • Standard Interchange
    ARO
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    250 psi
  • Working Pressure Range
    100 to 250 psi

Overview

Mfr description
DCP37SWIV 1/4 SWIVEL ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought