Motion
577003
Mi Item #05074580
MFR #577003
Price$846.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05074580
MFR #577003

Mfr description
577003J-4002 1 X 42 BENCH BELT & DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$846.36/each

Specifications

Dimensions

  • Belt Length
    42 in
  • Belt Table Length
    7-1/8 in
  • Belt Table Width
    6-1/8 in
  • Belt Width
    1 in
  • Disc Diameter
    8 in
  • Disc Table Length
    10 in
  • Disc Table Width
    4 in
  • Maximum Disc Speed
    1725 rpm
  • Overall Height
    19-1/2 in
  • Overall Length
    25-1/2 in
  • Overall Width
    15-1/2 in

Details

  • Floor Or Bench Top
    Bench Top
  • Horsepower
    1/3 hp
  • Includes Dust Management
    Dust Management
  • Material
    Cast Iron, Steel
  • Maximum Belt Speed
    3000 rpm
  • Number Of Motor Phases
    1
  • Number Of Pieces
    1
  • Table Tilt Angles
    Belt: 45 °, Disc: 45 °
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)