Motion
0948-04

GOJO IND.
0948-04

Liquid Hand Cleaner - 1/2 gal, Bottle, Citrus Scent, White Color
MI ITEM #05074753
MFR #0948-04
Price$22.81/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
0948-04

Liquid Hand Cleaner - 1/2 gal, Bottle, Citrus Scent, White Color
MI ITEM #05074753
MFR #0948-04

Mfr description
0948-04 HAND CLN NATORG SM PUMP BTL.5GAL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.81/bo

Specifications

Dimensions

  • Case Height
    8.6900 in
  • Case Weight
    19.6 lbs
  • Case Width
    8.8800 in
  • Container Size
    1/2 gal (US)
  • Overall Depth
    14.6900 in
  • Overall Height
    7.0000 in
  • Overall Width
    4.2500 in
  • Weight
    19.6 lbs

Details

  • Color
    White
  • Foam Action
    Foaming Action
  • Form
    Liquid
  • Meets Industry Standards By
    FDA
  • Product Types
    Cleaner
  • Scent
    Citrus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)