Motion
87 X 0732
Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 30.709 in Shaft Dia., 33.228 in OD, 0.859 in Overall Width, Model 87 Design, Mill-Right ES Lip Material
Mi Item #05074775
MFR #87 X 0732
Price$4,036.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 30.709 in Shaft Dia., 33.228 in OD, 0.859 in Overall Width, Model 87 Design, Mill-Right ES Lip Material
Mi Item #05074775
MFR #87 X 0732

Mfr description
87X0732 MILL-RIGHT ES CRS 30.709"ID
  • The KLOZURE® MILL-RIGHT® ES (Hydrogenated Nitrile) Model 87 Oil Seal family provides high abrasion and good chemical resistance
  • Metal reinforced rubber O.D.
  • Reverse bevel lip design with carbon steel garter spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,036.18/each

Specifications

Dimensions

  • Outside Diameter
    33.228 in
  • Overall Width
    0.859 in
  • Shaft Diameter
    30.709 in
  • Weight
    7.756 lbs

Details

  • Construction Description
    Single Reverse Bevel Lip, Molded-in Carbon Steel Garter Spring, 1/4" Rubber Spacers
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    Model 87
  • Design Type
    Model 87
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    26081-0732
  • Manufacturer Upc Number
    717744843885
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.1 in
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)