Motion
48001
Jobber Length Drill Bit - 550ASP-TN Series, 8.5 mm, Cobalt High Speed Steel Material, 75 mm Flute, 135 ° Point Angle, 117 mm OAL
MI ITEM #05074837
MFR #48001
List Price$24.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 550ASP-TN Series, 8.5 mm, Cobalt High Speed Steel Material, 75 mm Flute, 135 ° Point Angle, 117 mm OAL
MI ITEM #05074837
MFR #48001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.82/each for your price

Overview

Mfr description
550ASP8.50 MM DRILL BIT 48001

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiN
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M42
  • Shank Diameter
    8.5 mm
  • Series
    550ASP-TN
  • Specification
    NAS 907B
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text