Motion
LFR-3/8-D-MINI

FESTO CORPORATION
LFR-3/8-D-MINI

LFR-3/8-D-MINI FILTER REGULATOR/162682
Mi Item #05074961
MFR #LFR-3/8-D-MINI
Price$177.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/8-D-MINI

LFR-3/8-D-MINI FILTER REGULATOR/162682
Mi Item #05074961
MFR #LFR-3/8-D-MINI

Mfr description
LFR-3/8-D-MINI FILTER REGULATOR/162682
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.26/each

Specifications

Dimensions

  • Weight
    1.014 lbs

Details

  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut
  • Air Flow
    56.50 scfm
  • Body Material
    Die-cast zinc
  • Fluid Type
    Compressed Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    56.50 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)