Motion
C2060HASA1

TSUBAKI (UST)
C2060HASA1

Roller Link - 2060 / 1-1/2 in Pitch
MI ITEM #05074991
MFR #C2060HASA1
List Price$61.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HASA1

Roller Link - 2060 / 1-1/2 in Pitch
MI ITEM #05074991
MFR #C2060HASA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.84/each for your price

Overview

Mfr description
C2060HAS A-1 ROLLER LINK

Specifications

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Link Type
    Roller
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Roller Diameter
    0.469 in
  • Inside Width
    0.500 in
  • Attachment Link Type
    Bent - One Side
  • Series
    A-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039203618
  • Weight
    0.16 lb
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Hole Diameter
    0.205 in
  • Number Of Holes
    1
  • Roller Width
    0.500 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text